RUL LED Streetlight, Type 5 Medium, 50W, 4000K, 120V

Item #: 1037930

Cat #: RULHT5MEC40K-12UFNES-K2

UPC: 849665010463

Sign In or Register to view pricing and more.
RUL LED Streetlight, Horizontal Tenon Mount, Type 5 Medium, 50W, 4000K, 120V, Unfinished, 3-pin NEMA Receptacle, Utility Label, 10kV Surge Protection; kitted with whip, arm, photocontrol, refractor.

Overview

RUL LED Streetlight, Horizontal Tenon Mount, Type 5 Medium, 50W, 4000K, 120V, Unfinished, 3-pin NEMA Receptacle, Utility Label, 10kV Surge Protection; kitted with whip, arm, photocontrol, refractor.
Rural Street Lighting Virtually maintenance-free, the RUL LED Rural Utility Luminaire is designed to last 100,000 hours. Now, maintenance crews can focus on more important projects than replacing lamps in widespread areas — saving miles on their tires.
Also known as: 849665010463, RULHT5MEC40K-12UFNES-K2

Specifications

Wattage: 50
Type: Streetlight
Light Technology: LED
Wattage: 50
Light Technology: LED
Type: Streetlight

Customer Reviews

No reviews for this product
(0)