Multi-Wattage 240V Wall Heater, White

Item #: 1037916

Cat #: GFR2404F

UPC: 685360163291

Sign In or Register to view pricing and more.
Documents & Guides
GFR SERIES - FAN-FORCED WALL HEATER, 2400/1800/1200/600W, 240V, * Will operate on 208V at 75% of rated wattages, the CLIP-N-FIT® jumper system allows for easy adjustment of the heater's wattage level. White grille

Overview

GFR SERIES - FAN-FORCED WALL HEATER, 2400/1800/1200/600W, 240V, * Will operate on 208V at 75% of rated wattages, the CLIP-N-FIT® jumper system allows for easy adjustment of the heater's wattage level. White grille
Also known as: 685360163291, GFR2404F

Specifications

Wattage: 600, 2400, 1200, 1800
Color: White
Volts AC: 240
Mounting: Wall
Wattage: 600, 2400, 1200, 1800
Volts AC: 240
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)