HF09 33 CFM (56 m3/hr.) Side-Mount Filter Fan
Item #: 1037799
Cat #: HF0924514
UPC: 783510342357
Sign In or Register to view pricing and more.
Documents & Guides
HF09 33 CFM (56 m3/hr.) Side-Mount Filter Fan
Overview
HF09 33 CFM (56 m3/hr.) Side-Mount Filter Fan
Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service.
Also known as: 783510342357, HF0924514
Specifications
Color: | Light Gray |
Material: | Plastic |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)