LED Floodlight, Slipfitter Mount

Item #: 1037784

Cat #: PFL126LEDS

UPC: 765364704086

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Slipfitter Mount, 126 Watt, 120-277, 13180 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed

Overview

LED Floodlight, Slipfitter Mount, 126 Watt, 120-277, 13180 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364704086, PFL126LEDS

Specifications

Wattage: 126
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Color: Bronze
Lumens: 13000
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Wattage: 126
Mounting: Slipfitter
Lumens: 13000
Dimmable: Yes
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)