4' 15.5W T8 LED Lamp, 50K

Item #: 1037708

Cat #: 15T8/L48/FP/850/SUB/G6

UPC: 046135751356

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), 2200 Lumen, 82 CRI, 5000K, 48 Inch, Rated Life: 50000 Hours, Standard Case Qty: 10 Sylvania Part # 75135

Overview

SubstiTUBE LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), 2200 Lumen, 82 CRI, 5000K, 48 Inch, Rated Life: 50000 Hours, Standard Case Qty: 10 Sylvania Part # 75135
Also known as: 046135751356, 15T8/L48/FP/850/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Lumens: 2200
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)