Slide Dimmer, 300W, 3-Way, Skylark, Black
Item #:
1037703
Cat #:
SELV-303P-BL
UPC:
027557680714
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Black.
Overview
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Black.
Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, 3-way, preset, 120V/300W in black
Also known as: 027557680714, SELV-303P-BL
Specifications
Type: | 3-Way, Slide, Low Voltage, Electronic, Rocker Switch |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Black |
Wattage: | 300 |
Type: | 3-Way, Slide, Low Voltage, Electronic, Rocker Switch |
Mounting: | Surface |
Wattage: | 300 |
Volts AC: | 120 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)