
6-in-1 Combination Pliers
Item #: 1037628
Cat #: 48-22-3079
UPC: 045242251209
Documents & Guides
6-in-1 Long Nose Combination Pliers, Application: Reaming (1/2" -1" Pipe), Wire Stripping (10-20 AWG), Bolt Cutter (#6, #8), Wire Cutting, Pliers, Loop Maker
Sign In or Register to view pricing and more.
No associated products found.
Overview
6-in-1 Long Nose Combination Pliers, Application: Reaming (1/2" -1" Pipe), Wire Stripping (10-20 AWG), Bolt Cutter (#6, #8), Wire Cutting, Pliers, Loop Maker
Milwaukee 6 in. 1 combination pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. Milwaukee 6 in. 1 combination pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3079 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all combination pliers.
Also known as: 045242251209, 48-22-3079
Specifications
Diameter Range: | 1/2 - 1 in |
Diameter Range: | 1/2 - 1 in |
Customer Reviews
5 Overall
(2)
5/5
Anonymous - on 04/09/2020
the best
my favorite by far
5/5
Anonymous - on 04/09/2020
love them
by far my favorite yet