200A, 120/240V, 1P, 16/32, MB Loadcenter, NEMA 1

Item #: 103760

Cat #: BR1632B200

UPC: 786676445351

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"
Also known as: 786676445351, BR1632B200

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Spaces: 16
Family / Style: BR
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 16
Mounting: Flush, Surface
Phase: 1
Circuits: 32
Family / Style: BR

Customer Reviews

No reviews for this product
(0)