This product may not be available in all locations.
2
more
Breaker, Main, Tenant, 100A, 2P, 240VAC, 100kAIC, Mounting Hardware
Item #: 1037582
Cat #: TMQV22100MM
UPC: 783164491746
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Main, Tenant, 100 Amp, 2-Pole, 240 Volt AC, 100 kAIC, Mounting Hardware
Overview
Breaker, Main, Tenant, 100 Amp, 2-Pole, 240 Volt AC, 100 kAIC, Mounting Hardware
GE tenant main circuit breakers are typically used in residential and light commercial group metering applications. This product category offers 2 or 3 pole configurations with amperage ranging from 60 to 225A, suitable for 125A, 200A or 225A sockets.
Also known as: 783164491746, TMQV22100MM
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 100 |
Volts AC: | 240 |
Interrupt Rating AC: | 100 kA |
Mounting: | Panel |
Amps: | 100 |
Interrupt Rating AC: | 100 kA |
Poles: | 2 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)