Fan Control, Slide, 1 Pole, Brown

Item #: 103728

Cat #: SFS-5E-BR

UPC: 027557680905

Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Brown.

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Brown.
Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A in brown
Also known as: 027557680905, SFS-5E-BR

Specifications

Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Brown
Mounting: Surface
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)