11W A19 LED Lamp, 30K

Item #: 1037244

Cat #: LED11A19DOD30K95

UPC: 762148269113

Sign In or Register to view pricing and more.
Dimmable LED Omni-Directional A-Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, High CRI: 90, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming

Overview

Dimmable LED Omni-Directional A-Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, High CRI: 90, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming
Also known as: 762148269113, LED11A19DOD30K95

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 11
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Wattage: 11
Light Technology: LED

Customer Reviews

No reviews for this product
(0)