![Incandescent Bulb, T8, 25W, 120V, Clear Incandescent Bulb, T8, 25W, 120V, Clear](https://rexel-cdn.com/products/product.jpg?i=7290A75E-67AB-4885-881C-2441A58B1FD3&f=420)
Incandescent Bulb, T8, 25W, 120V, Clear
Item #: 103681
Cat #: 25T8N/BL-120V
UPC: 046135183652
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Intermediate Screw (E17), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Standard Case Qty: 12 *Sylvania Part # 18365*
Overview
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Intermediate Screw (E17), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Standard Case Qty: 12 *Sylvania Part # 18365*
Also known as: 046135183652, 25T8N/BL-120V
Specifications
Volts AC: | 120 |
Lumens: | 230 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Shape: | T8 (Tubular) |
Base: | Intermediate Screw (E17) |
Light Technology: | Incandescent |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | Intermediate Screw (E17) |
Lumens: | 230 |
Wattage: | 25 |
Shape: | T8 (Tubular) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)