3R TROUGH 10X10X72

Item #: 1036792

Cat #: C3RWT1072

UPC: 623980847566

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 10X10X72

Overview

3R TROUGH 10X10X72
Also known as: 623980847566, C3RWT1072

Specifications

Length: 72 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)