15/50A, 120/240V, 10 kAIC, CTL Quad CB

Item #: 103677

Cat #: BQ2502115

UPC: 786676371704

Sign In or Register to view pricing and more.
CTL Quadplex Breaker with Rejection Tab, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 50 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker with Rejection Tab, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 50 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
15/50A, 120/240V, 10 kAIC, CTL Quad CB CTL Quadplex Breaker with Rejection Tab, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 50 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Also known as: 786676371704, BQ2502115

Specifications

Volts AC: 120, 240
Amps: 15, 50
Poles: 4
Family / Style: BR
Volts AC: 120, 240
Poles: 4
Amps: 15, 50
Family / Style: BR

Customer Reviews

No reviews for this product
(0)