This product has been discontinued.
![15W U-Bent LED Lamp, 50K 15W U-Bent LED Lamp, 50K](https://rexel-cdn.com/products/product.jpg?i=F0B57E17-016C-43BD-B3CE-1A1ACF48B68C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 15 Watt, 100-277 & 347 Volt, Bulb: T8, Length: 24 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000, Standard Case Qty: 10
Overview
LED Lamp, 15 Watt, 100-277 & 347 Volt, Bulb: T8, Length: 24 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000, Standard Case Qty: 10
Also known as: 046135754951, LED15T8/U/FP/850/SUB/G6
Specifications
Family / Style: | SubstiTUBE |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 15 |
Lumens: | 2200 |
Volts AC: | 347 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Lumens: | 2200 |
Length: | 24 in , 2 ft |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 5000 (Bright White) |
Wattage: | 15 |
Volts AC: | 347 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)