Load Center, Main Lug, 125A, 120/240V, 1P, 12/24, NEMA 1

Item #: 103658

Cat #: BR1224L125

UPC: 786676446556

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Sign In or Register to view pricing and more.

No associated products found.

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 786676446556, BR1224L125

Specifications

Mounting: Flush, Surface
Amps: 125
Spaces: 12
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
Spaces: 12
Phase: 1
Type: Main Lug
Family / Style: BR
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24

Customer Reviews

No reviews for this product
(0)