
25W, Incandescent, T10 Bulb, Clear, Medium Base, 120V
Item #: 103650
Cat #: 25T10/CL/BL/6PK-120V
UPC: 046135184918
Documents & Guides
25 Watt, Incandescent, T10 Bulb, Clear, Medium Aluminum Base, 120 Volt, 6 Per Package *Sylvania Part # 18491*
Sign In or Register to view pricing and more.
No associated products found.
Overview
25 Watt, Incandescent, T10 Bulb, Clear, Medium Aluminum Base, 120 Volt, 6 Per Package *Sylvania Part # 18491*
Also known as: 046135184918, 25T10/CL/BL/6PK-120V
Specifications
Base: | Medium Screw (E26) |
Shape: | T10 (Tubular) |
Volts AC: | 120 |
Lumens: | 230 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | T10 (Tubular) |
Lumens: | 230 |
Wattage: | 25 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)