Contactor, Auxiliary Contact, Pilot Rated, 10A, 600VAC, Side Mount, 1NC

Item #: 103639

Cat #: C320KGS2

UPC: 782113413495

Sign In or Register to view pricing and more.
Side Mounted Auxiliary Contact. 1 N.C. Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Side Mounted Auxiliary Contact. 1 N.C. Used with NEMA Size 00-2 & IEC Size A-K.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113413495, C320KGS2

Specifications

Family / Style: Freedom
Type: NEMA, IEC, 1 N.C., 1NC
Volts AC: 600
Family / Style: Freedom
Volts AC: 600
Type: NEMA, IEC, 1 N.C., 1NC

Customer Reviews

No reviews for this product
(0)