RSC RAINPROOF N3R CS 8X12X6 NKS

Item #: 1036366

Cat #: RSC081206NK

UPC: 786725865277

Sign In or Register to view pricing and more.
Documents & Guides
RSC RAINPROOF N3R CS 8X12X6 NKS

Overview

RSC RAINPROOF N3R CS 8X12X6 NKS
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725865277, RSC081206NK

Specifications

Width: 12 in
Depth: 6 in
Height: 8 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 12 in
Height: 8 in
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)