Drive, ArmorStart LT, IP66/NEMA 4/12, 3.6A. 1.5kW, 2HP, 24VDC Control

Item #: 1036326
Cat #: 294E-FD4P2Z-G1
UPC: 885630253619
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, ArmorStart LT, EtherNet/IP Communications, IP66 UL Type 4/12 Enclosure for 290/291/294,3.6 Amp (1.5 kW) 2.0 Horse Power, 24 Volt DC Separate Control Power, Conduit Entry for Power and Motor

Overview

Drive, Variable Frequency, ArmorStart LT, EtherNet/IP Communications, IP66 UL Type 4/12 Enclosure for 290/291/294,3.6 Amp (1.5 kW) 2.0 Horse Power, 24 Volt DC Separate Control Power, Conduit Entry for Power and Motor
Also known as: 885630253619, 294E-FD4P2Z-G1

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Phase: 3
Volts DC Control: 24
Type: Starter, VFD
Horsepower: 2
Amps: 3.600
Wattage: 1.500 kW
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Volts DC Control: 24
Horsepower: 2
Wattage: 1.500 kW
Phase: 3
Type: Starter, VFD
Amps: 3.600

Customer Reviews

No reviews for this product
(0)