LED Roadway Lighting, 4000K, 15700L, 133W, 480V

Item #: 1036090

Cat #: ATBM-F-480-R4-PCLL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Roadway Lighting, 4000K, 15700 Lumen, 133 Watt, 480 Volt, Gray Finish, Solid State Long Life Photocontrol, Gray Finish, Roadway Type IV Optics

Overview

LED Roadway Lighting, 4000K, 15700 Lumen, 133 Watt, 480 Volt, Gray Finish, Solid State Long Life Photocontrol, Gray Finish, Roadway Type IV Optics
Also known as: ATBM-F-480-R4-PCLL

Specifications

Mounting: Pole
Volts AC: 480
Color Temperature: 4000 (Cool White)
Color: Gray
Type: Roadway Lighting
Wattage: 133
Light Technology: LED
Mounting: Pole
Color Temperature: 4000 (Cool White)
Type: Roadway Lighting
Light Technology: LED
Volts AC: 480
Color: Gray
Wattage: 133

Customer Reviews

No reviews for this product
(0)