PILOT LIGHT MODULE 120VAC 30MM T-K+SK+KX

Item #: 1035913

Cat #: 9001KM1LY

UPC: 785901910992

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PILOT LIGHT MODULE 120VAC 30MM T-K+SK+KX

Overview

PILOT LIGHT MODULE 120VAC 30MM T-K+SK+KX
Also known as: 785901910992, 9001KM1LY

Specifications

Mounting: Direct
Type: Light Module
Standards: California Proposition 65
Mounting: Direct
Standards: California Proposition 65
Type: Light Module

Customer Reviews

No reviews for this product
(0)