4' 12W T8 LED Lamp, 30K

Item #: 1035572

Cat #: LED12T8/L48/FG/830/SUB/G6

UPC: 046135795268

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 12 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Compatible With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts With Input Voltage Of 120-277V and 347V, Standard Case Qty: 10 Sylvania Part # 79526

Overview

SubstiTUBE LED Lamp, 12 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Compatible With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts With Input Voltage Of 120-277V and 347V, Standard Case Qty: 10 Sylvania Part # 79526
Also known as: 046135795268, LED12T8/L48/FG/830/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 4 ft, 48 in
Lumens: 1650
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Wattage: 12
Lumens: 1650
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)