This product has been discontinued.
Troffer Retro-Fit Kit, 2x2, LED, 2-Lamp, 27W, 4000K, 120-277V, White
Item #: 1035566
Cat #: LEDRTROFF2L027UNVD84022WH
UPC: 046135752780
Sign In or Register to view pricing and more.
Documents & Guides
Troffer Retro-Fit Kit, 2x2, LED, 2-Lamp, 27W, 4000K, 120-277V, White, Sylvania Part # 75278
Overview
Troffer Retro-Fit Kit, 2x2, LED, 2-Lamp, 27W, 4000K, 120-277V, White, Sylvania Part # 75278
Also known as: 046135752780, LEDRTROFF2L027UNVD84022WH
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Color: | White |
Type: | Troffer Retrofit Kit |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Light Technology: | LED |
Volts AC: | 120, 277 |
Type: | Troffer Retrofit Kit |
Customer Reviews
No reviews for this product
(0)