IR & Visual Inspection Panel, 9.5” Aperture

Item #: 1035559

Cat #: XDP-SA-10-K-F-M4

UPC:

Documents & Guides
IR & Visual Inspection Panel, Stainless Steel Panel & Cover with Aluminum Bezel, 9 1/2 Inch Aperture, Full (Covers IR and Viewing Windows)
Sign In or Register to view pricing and more.

Overview

IR & Visual Inspection Panel, Stainless Steel Panel & Cover with Aluminum Bezel, 9 1/2 Inch Aperture, Full (Covers IR and Viewing Windows)
Also known as: XDP-SA-10-K-F-M4

Specifications

Length: 9 1/2 in
Material: Stainless Steel, Aluminum
Type: Infrared Inspection Window
IP/NEMA Rating: NEMA 4X
Length: 9 1/2 in
Type: Infrared Inspection Window
Material: Stainless Steel, Aluminum
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)