TPI 24A01G3 240V LV Relay, Sgl Swit

Item #: 103555
Cat #: 24A01G3
UPC: 686334260053
Sign In or Register to view pricing and more.
Documents & Guides
TPI 24A01G3 240V LOW VOLTAGE

Overview

TPI 24A01G3 240V LOW VOLTAGE
Also known as: 686334260053, 24A01G3

Specifications

Type: Low Voltage
Poles: 1
Standards: California Proposition 65
Type: Low Voltage
Standards: California Proposition 65
Poles: 1

Customer Reviews

No reviews for this product
(0)