Wall Pack, LED, 10-LED, 50W, 120-277V, Bronze, Photocontrol

Item #: 1035548
Cat #: WALPAK1C/050UNV750/CO/BZ/P
UPC: 046135742149
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 50 Watt, 120-277 Volt, Photocontrol, Lumens: 5000, Color Temperature: 5000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution

Overview

LEDVANCE Series Wall Pack, LED, 10-LED, 50 Watt, 120-277 Volt, Photocontrol, Lumens: 5000, Color Temperature: 5000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution
Also known as: 046135742149, WALPAK1C/050UNV750/CO/BZ/P

Specifications

Length: 14.4 in
Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Length: 14.4 in
Wattage: 50
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)