This product has been discontinued.
Wall Pack, LED, 10-LED, 36W, 120-277V, Bronze, Photocontrol
Item #: 1035539
Cat #: WALPAK1C/036UNV750/CO/BZ/P
UPC: 046135742132
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 36 Watt, 120-277 Volt, with Photocontrol, Lumens: 2900, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution
Overview
LEDVANCE Series Wall Pack, LED, 10-LED, 36 Watt, 120-277 Volt, with Photocontrol, Lumens: 2900, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution
Also known as: 046135742132, WALPAK1C/036UNV750/CO/BZ/P
Specifications
Type: | Wallpack |
Color Temperature: | 5000 (Bright White) |
Wattage: | 36 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Wattage: | 36 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)