Screw Cover Enclosure, Type 4X

Item #: 1035535

Cat #: ASE18X18X8SSNK

UPC: 783510305666

Sign In or Register to view pricing and more.
Documents & Guides
Screw Cover Enclosure, Type 4X, 18" x 18" x 8", Stainless Steel

Overview

Screw Cover Enclosure, Type 4X, 18" x 18" x 8", Stainless Steel
Screw Cover Enclosure, Type 4X, 18" x 18" x 8", Stainless Steel
Also known as: 783510305666, ASE18X18X8SSNK

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)