Contractor Bag

Item #: 103543

Cat #: 48-55-3530

UPC: 045242148639

Documents & Guides
Contractor Bag, Dimensions: 24-1/2" x 13" x 14", Durable Zipper Closure
Sign In or Register to view pricing and more.

Overview

Contractor Bag, Dimensions: 24-1/2" x 13" x 14", Durable Zipper Closure
Soft side contractor bag made of tough water resistant 600 denier material. Provides extra storage for job site tools and accessories. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. 24-1/2 in. long by 13 in. wide by 14 in. high.
Also known as: 045242148639, 48-55-3530

Specifications

Type: Zippered, Tool Bag
Length: 24 1/2 in
Width: 13 in
Height: 14 in
Type: Zippered, Tool Bag
Width: 13 in
Length: 24 1/2 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)