This product may not be available in all locations.

SELECTOR SWITCH 240VAC 1.5AMP XB6
Item #: 1035377
Cat #: XB6DGC5B
UPC: 785901358237
Documents & Guides
SELECTOR SWITCH 240VAC 1.5AMP XB6
Sign In or Register to view pricing and more.
No associated products found.
Overview
SELECTOR SWITCH 240VAC 1.5AMP XB6
Also known as: 785901358237, XB6DGC5B
Specifications
Mounting: | Panel |
Size: | 16 mm |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Mounting: | Panel |
IP/NEMA Rating: | IP65 |
Size: | 16 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)