N Series FG Enclosure, 4X, 60x36x12

Item #: 1035352

Cat #: N603612HWT

UPC: 785928364648

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 60" x 36" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 60" x 36" x 12", Material/Finish: Fiberglass/Gray
The Stahlin Control Tower Series was designed for use in larger industrial control systems and machine tool control panels and are well wuited for both indoor and outdoor environments. These larger seze wall mount or freestanding enclosuresare designed f
Also known as: 785928364648, N603612HWT

Specifications

Height: 60 in
Size: 60 x 36 x 12 in
Color: Gray
Material: Fiberglass
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Height: 60 in
Color: Gray
Width: 36 in
IP/NEMA Rating: NEMA 4X
Size: 60 x 36 x 12 in
Material: Fiberglass
Depth: 12 in

Customer Reviews

No reviews for this product
(0)