REVERSING STARTER 600VAC 27A NEMA

Item #: 1035345

Cat #: 8736SCO7V03

UPC: 785901862147

Sign In or Register to view pricing and more.
REVERSING STARTER 600VAC 27A NEMA

Overview

REVERSING STARTER 600VAC 27A NEMA
Also known as: 785901862147, 8736SCO7V03

Specifications

Size: 1
Type: Starter
Family / Style: 8736
Standards: California Proposition 65
Size: 1
Family / Style: 8736
Type: Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)