Threaded Conduit Nipple, 3" x 10", Steel

Item #: 103533

Cat #: GRC300X1000

UPC: 786692006185

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 3 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 786692006185, GRC300X1000

Specifications

Diameter: 3 in
Material: Steel
Length: 10 in
Diameter: 3 in
Length: 10 in
Material: Steel

Customer Reviews

No reviews for this product
(0)