This product has been discontinued.
![Xenon Work Light Xenon Work Light](https://rexel-cdn.com/products/image.jpg?i=98BA9DE6-80DD-4D35-BA34-1D6B091FA279&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Work Light, Bulb Type: Xenon, Body Color: Red & Black, Light Color: White, Run Time: 5 Hours, Power Requirements: M28 Battery
Overview
Work Light, Bulb Type: Xenon, Body Color: Red & Black, Light Color: White, Run Time: 5 Hours, Power Requirements: M28 Battery
Powered by the powerful M28™ lithium-ion battery pack, this heavy-duty work light provides over 5-hours of run-time on a single charge. Faceted reflector offers a bright uniform beam and the head pivots 135° . The M28™ work light features a comfortable non-slip grip surface and a recessed on/off switch to prevent from being accidentally turned on/off.
Also known as: 045242185030, 49-24-0185
Specifications
Type: | Work Light, Xenon |
Volts DC: | 28 |
Type: | Work Light, Xenon |
Volts DC: | 28 |
Customer Reviews
No reviews for this product
(0)