
25W CA10 Incandescent Lamp
Item #: 103508
Cat #: A3664
UPC: 045923036644
25 Watt CA10 Incandescent; Clear; 2500 Average rated hours; 210 Lumens; Medium Base; 130 Volt
Sign In or Register to view pricing and more.
No associated products found.
Overview
25 Watt CA10 Incandescent; Clear; 2500 Average rated hours; 210 Lumens; Medium Base; 130 Volt
Also known as: 045923036644, A3664
Specifications
Shape: | CA10 (Bent Tip) |
Color: | Clear |
Lumens: | 210 |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Material: | Glass, Brass |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Shape: | CA10 (Bent Tip) |
Lumens: | 210 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Color: | Clear |
Base: | Medium Screw (E26) |
Wattage: | 25 |
Material: | Glass, Brass |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)