WEI 1478120000

Item #: 1035078

Cat #: 1478120000

UPC: 050118286049

Documents & Guides
WEI 1478120000 *PRO MAX 180W 24V 7.5A
Sign In or Register to view pricing and more.

No associated products found.

Overview

WEI 1478120000 *PRO MAX 180W 24V 7.5A
Also known as: 050118286049, 1478120000

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Wattage: 180
Amps: 7.500
Volts AC Range: 85 - 277
Volts DC: 24
Phase: 1
Amps: 7.500
Mounting: DIN Rail
Wattage: 180
Volts AC Range: 85 - 277

Customer Reviews

No reviews for this product
(0)