Rack-To-Wall Kit

Item #: 103484

Cat #: E45RUBKIT

UPC: 783510138639

Sign In or Register to view pricing and more.
Documents & Guides
Kit Includes: (1) LSS12BLK 4.5 ft. Long Ladder Rack, (1) LWASK12BLK Wall Angle Support and Hardware, (1) LRRMPBLK Rack-To-Runway Mounting Kit, (1) LEC End Cap Kit, Color: Black.

Overview

Kit Includes: (1) LSS12BLK 4.5 ft. Long Ladder Rack, (1) LWASK12BLK Wall Angle Support and Hardware, (1) LRRMPBLK Rack-To-Runway Mounting Kit, (1) LEC End Cap Kit, Color: Black.
Also known as: 783510138639, E45RUBKIT

Specifications

Color: Black
Width: 4 in
Type: Support Kit
Material: Steel
Height: 13.500 in
Depth: 3.500 in
Special Program: Hoffman On Demand
Color: Black
Type: Support Kit
Height: 13.500 in
Special Program: Hoffman On Demand
Width: 4 in
Material: Steel
Depth: 3.500 in

Customer Reviews

No reviews for this product
(0)