COP XHHW2STRWHT500RL

Item #: 1034719

Cat #: XHHW2STRWHT500RL

UPC: 980100241858

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW2STRWHT500RL XHHW-2-WHT-7STR-CU-500R

Overview

COP XHHW2STRWHT500RL XHHW-2-WHT-7STR-CU-500R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241858, XHHW2STRWHT500RL

Specifications

Length: 500 ft
Material: Copper
Color: White
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Color: White
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Gauge: 2
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)