Troffer Retro-Fit Kit, 2x4, LED, 3-Lamp, 44W, 5000K, 120-277V, White

Item #: 1034696
Cat #: LEDRTROFF3L044UNVD85024WH
UPC: 046135752377
Sign In or Register to view pricing and more.
Documents & Guides
Troffer Retro-Fit Kit, 2x4, LED, 3-Lamp, 44W, 5000K, 120-277V, White, Sylvania Part # 75237

Overview

Troffer Retro-Fit Kit, 2x4, LED, 3-Lamp, 44W, 5000K, 120-277V, White, Sylvania Part # 75237
Also known as: 046135752377, LEDRTROFF3L044UNVD85024WH

Specifications

Color Temperature: 5000 (Bright White)
Color: White
Type: Troffer Retrofit Kit
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: Troffer Retrofit Kit
Volts AC Range: 120 - 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)