This product has been discontinued.
Troffer Retro-Fit Kit, 2x4, LED, 3-Lamp, 44W, 3500K, 120-277V, White
Item #: 1034695
Cat #: LEDRTROFF3L044UNVD83524WH
UPC: 046135752353
Sign In or Register to view pricing and more.
Documents & Guides
Troffer Retro-Fit Kit, 2x4, LED, 3-Lamp, 44W, 3500K, 120-277V, White, Sylvania Part # 75235
Overview
Troffer Retro-Fit Kit, 2x4, LED, 3-Lamp, 44W, 3500K, 120-277V, White, Sylvania Part # 75235
Also known as: 046135752353, LEDRTROFF3L044UNVD83524WH
Specifications
Volts AC: | 120, 277 |
Color: | White |
Type: | Troffer Retrofit Kit |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC: | 120, 277 |
Type: | Troffer Retrofit Kit |
Light Technology: | LED |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Customer Reviews
No reviews for this product
(0)