HDWR Ground REF Module 780V

Item #: 1034582

Cat #: SE-GRM780

UPC: 079458989397

Sign In or Register to view pricing and more.
Documents & Guides
Relay Sockets & Hardware Ground REF Module 780V

Overview

Relay Sockets & Hardware Ground REF Module 780V
Connects the SE-601 relay to an ungrounded 24 Vdc bus.
Also known as: 079458989397, SE-GRM780

Specifications

Type: Interface Module
Type: Interface Module

Customer Reviews

No reviews for this product
(0)