Decora Dimmer, 450W, Digital Fade, Maestro, White

Item #: 103451

Cat #: MALV-600-WH

UPC: 027557687546

Sign In or Register to view pricing and more.
Maestro Decora Dimmer, 450W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, White

Overview

Maestro Decora Dimmer, 450W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, White
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557687546, MALV-600-WH

Specifications

Wattage: 450
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: White
Wattage: 450
Family / Style: Maestro
Color: White
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)