Cable Tray Cover, Ventilated, Flanged, Aluminum, 12" Wide, 12' Long

Item #: 1034460

Cat #: 817A-12-144

UPC: 781011330651

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Cover, Ventilated, Flanged, Aluminum, 12" Wide, 12' Long

Overview

Cable Tray Cover, Ventilated, Flanged, Aluminum, 12" Wide, 12' Long
Also known as: 781011330651, 817A-12-144

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Form 5
Material: Malleable Iron
Type: Form 5
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)