NEMA Full Voltage Non-reversing Starter

Item #: 103441

Cat #: AN16DN0CB

UPC: 782113971728

Sign In or Register to view pricing and more.
27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113971728, AN16DN0CB

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 27
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Amps: 27
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)