BUSS FUSEBLOCK WAS 2810

Item #: 10344

Cat #: BM6031B

UPC: 051712736480

Sign In or Register to view pricing and more.
Documents & Guides
30A 600V Midget - 13/32" x 1-1/2" 1 Pole Fuseblock with Box Lug

Overview

30A 600V Midget - 13/32" x 1-1/2" 1 Pole Fuseblock with Box Lug
Also known as: 051712736480, BM6031B

Specifications

Family / Style: BM
Type: Fuse Block
Mounting: Box Lug
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: Midget
Family / Style: BM
Mounting: Box Lug
Amps: 30
Volts AC: 600
Type: Fuse Block
Poles: 1
Material: Thermoplastic
Class: Midget

Customer Reviews

No reviews for this product
(0)