ABB S204P-K32

Item #: 1034275

Cat #: S204P-K32

UPC: 888614569645

Sign In or Register to view pricing and more.
Documents & Guides
ABB S204PK32 S200P 4 POLE 32A

Overview

ABB S204PK32 S200P 4 POLE 32A
Also known as: 888614569645, S204P-K32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)