Threaded Conduit Nipple, 4" x 8", Steel

Item #: 103425

Cat #: GRC400X800

UPC: 786692006758

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 4 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 786692006758, GRC400X800

Specifications

Material: Steel
Length: 8 in
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 8 in

Customer Reviews

No reviews for this product
(0)