
Ground Bar Kit, Pattern: BB, Size: 2" x 12", Copper
Item #: 103415
Cat #: EGBA14212BB
UPC: 782856513315
Documents & Guides
Ground Bar Kit, Pattern: BB, Size: 2 Inch x 12 Inch, Copper
Sign In or Register to view pricing and more.
Overview
Ground Bar Kit, Pattern: BB, Size: 2 Inch x 12 Inch, Copper
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Also known as: 782856513315, EGBA14212BB
Specifications
Width: | 2 in |
Size: | 2 x 12 in |
Mounting: | Surface |
Length: | 12 in |
Material: | Copper |
Width: | 2 in |
Mounting: | Surface |
Material: | Copper |
Size: | 2 x 12 in |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)