ETNCL 24CZ-LD4-40-UNV-L835-CD1-U CZ

Item #: 1034132

Cat #: 24CZ-LD4-40-UNV-L835-CD1-U

UPC: 080083727490

Sign In or Register to view pricing and more.
Documents & Guides
MET 24CZ-LD4-40-UNV-L835-CD1-U 33.4W, 4028 Lumen, 3500K Color Temperature

Overview

MET 24CZ-LD4-40-UNV-L835-CD1-U 33.4W, 4028 Lumen, 3500K Color Temperature
Also known as: 080083727490, 24CZ-LD4-40-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 33.400
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Color: White
Wattage: 33.400
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)